Zoro Homepage

KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB941BL

  • Zoro # G3055966


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
3.5
Length
4.5
Material
Brass
Height
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB941BL
Zoro #
G3055966
UPC #
663370056345
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Height (Inch)
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Vintage mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.