KB942AL Victorian Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB942AL

  • Zoro # G3053665


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Color
Polished Brass
Height
2.06
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB942AL
Zoro #
G3053665
UPC #
663370000065
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.5
Length
4.5
Item Length (Inch)
4.5
Max Deck Thickness
1.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

ADA Compliant
true
Color
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Polished Brass
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Weight
6.06
Sidespray
false
Faucet Centers
4 to 8
Faucet Holes
3
Handle Style
Lever
Hot Handle Item#
KBH602ALH
Pop Up Rod Item#
KBPR952
Collection
Victorian
Spout Flange Item#
KBSF962
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Item Weight (lbs)
6.06
Cold Handle Item#
KBH602ALC
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handle Flange Item#
KBHF952
Drain Included
Yes
Installation Type
Widespread
Handles Included
true

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.