Zoro Homepage

KB942B Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB942B

  • Zoro # G3053114


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
3.5
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-7/16" Spout Reach, 2-3/16" Spout Clearance, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB942B
Zoro #
G3053114
UPC #
663370000614
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Mounting Type
Deck Mount
Finish
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-7/16" Spout Reach, 2-3/16" Spout Clearance, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
Color
Polished Brass
Weight
5.59
Handle Style
Lever
Faucet Holes
3
Drain Included
Yes
Cold Handle Item#
KBH602PLC
Pullout Spray
false
Item Weight (lbs)
5.59
Theme
Traditional
Handles Included
true
Collection
Victorian
Handle Flange Item#
KBHF952
Tee Item#
KBTE961
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH602PLH
Pop Up Rod Item#
KBPR952
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Installation Type
Widespread

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.