Zoro Homepage

KB942BL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB942BL

  • Zoro # G3061164


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Color
Polished Brass
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB942BL
Zoro #
G3061164
UPC #
663370056352
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.5
Length
4.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5

Details

Number of Handles
2
Material
Brass
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Weight
5.59
Sidespray
false
Drain Included
Yes
Faucet Holes
3
Collection
Vintage
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Centers
4 to 8
Pop Up Rod Item#
KBPR952
Item Weight (lbs)
5.59
Pullout Spray
false
Cold Handle Item#
KBH3602BLC
Tee Item#
KBTE961
Theme
Traditional
Handle Flange Item#
KBHF952
Handle Style
Lever
Hot Handle Item#
KBH3602BLH
Installation Type
Widespread

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Vintage mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.