Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB944B Mini-Widespread Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KB944B

  • Zoro # G3080195


product price: $162.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB944B
Zoro #
G3080195
UPC #
663370027956
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Polished Chrome/Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-7/16" Spout Reach, 2-3/16" Spout Clearance, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Finish
Polished Chrome/Polished Brass
Valve Type
Washerless Cartridge
Weight
5.47
Handles Included
true
Faucet Centers
4 to 8
Item Weight (lbs)
5.47
Tee Item#
KBTE961
Cold Handle Item#
KBH604PLC
Installation Type
Widespread
Faucet Holes
3
Drain Included
Yes
Theme
Traditional
Hot Handle Item#
KBH604PLH
Handle Flange Item#
KBHF952
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR952
Handle Style
Lever
Pullout Spray
false
Sidespray
false
Collection
Victorian

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.