KB945AX Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB945AX

  • Zoro # G3074820


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation
Material
Brass
Valve Type
Washerless Cartridge
Height
2.06
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB945AX
Zoro #
G3074820
UPC #
663370027970
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Length (Inch)
4.5
Max Deck Thickness
1.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.06
Pullout Spray
false
Installation Type
Widespread
Faucet Centers
4 to 8
Handles Included
true
Faucet Holes
3
Drain Included
Yes
Collection
Victorian
Handle Style
Cross
Cold Handle Item#
KBH725AXC
Hot Handle Item#
KBH725AXH
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Theme
Traditional
Sidespray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.