Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB945BL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB945BL

  • Zoro # G3066405


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Length
4.5
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB945BL
Zoro #
G3066405
UPC #
663370056376
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2.06
Width
3.5
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Item
Mini-Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Weight
5.59
Item Weight (lbs)
5.59
Faucet Holes
3
Tee Item#
KBTE961
Handles Included
true
Sidespray
false
Faucet Centers
4 to 8
Collection
Vintage
Theme
Traditional
Hot Handle Item#
KBH3605BLH
Pop Up Rod Item#
KBPR955
Handle Flange Item#
KBHF955
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH3605BLC
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Pullout Spray
false
Handle Style
Lever
Drain Included
Yes

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Vintage mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.