KB946AL Victorian Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB946AL

  • Zoro # G3066947


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Width
2.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB946AL
Zoro #
G3066947
UPC #
663370676864
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.06
Height
3.38
Length
4.5
Item Width (Inch)
2.06
Item Height (Inch)
3.38
Max Deck Thickness
1.5
Item Length (Inch)
4.5

Details

Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Antique Copper
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Antique Copper
ADA Compliant
true
Weight
6.06
Handle Flange Item#
KBHF956
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Faucet Holes
3
Hot Handle Item#
KBH606ALH
Tee Item#
KBTE961
Handle Style
Lever
Collection
Victorian
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Cold Handle Item#
KBH606ALC
Item Weight (lbs)
6.06
Faucet Centers
4 to 16
Drain Included
Yes
Handles Included
true
Hose Included
false
Pulldown Spray
false
Pop Up Rod Item#
KBPR956
Sidespray
false
Pullout Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.