KB946ALPN Victorian Mini-Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KB946ALPN

  • Zoro # G3074787


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3.38
Valve Type
Washerless Cartridge
Finish
Polished Nickel
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB946ALPN
Zoro #
G3074787
UPC #
663370786594
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
8
Width
4.5
Max Deck Thickness
1.5
Item Height (Inch)
3.38
Item Length (Inch)
8
Item Width (Inch)
4.5

Details

Material
Brass
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Finish
Polished Nickel
Mounting Type
Deck Mount
Color
Polished Nickel
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
6.06
Hot Handle Item#
KBH606ALPNH
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH606ALPNC
Handle Flange Item#
KBHF956PN
Pop Up Rod Item#
KBPR956PN
Item Weight (lbs)
6.06
Faucet Holes
3
Faucet Centers
4 to 16
Collection
Victorian
Pulldown Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Drain Included
Yes
Tee Item#
KBTE961
Theme
Traditional

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.