KB946AX Victorian Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB946AX

  • Zoro # G3068697


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Length
4.44
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB946AX
Zoro #
G3068697
UPC #
663370676871
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.44
Width
3.38
Height
2.06
Item Width (Inch)
3.38
Max Deck Thickness
1.5
Item Height (Inch)
2.06
Item Length (Inch)
4.44

Details

Color
Antique Copper
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Antique Copper
ADA Compliant
false
Valve Type
Washerless Cartridge
Weight
6.06
Cold Handle Item#
KBH726AXC
Collection
Victorian
Hose Included
false
Item Weight (lbs)
6.06
Pulldown Spray
false
Faucet Centers
4 to 16
Tee Item#
KBTE961
Sidespray
false
Pop Up Rod Item#
KBPR956
Handles Included
true
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Traditional
Installation Type
Widespread
Handle Flange Item#
KBHF956
Hot Handle Item#
KBH726AXH
Drain Included
Yes

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.