KB946AXPN Victorian Mini-Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KB946AXPN

  • Zoro # G3074279


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Width
4.5
Color
Polished Nickel
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB946AXPN
Zoro #
G3074279
UPC #
663370786600
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Length
8
Height
3.38
Item Height (Inch)
3.38
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Width (Inch)
4.5

Details

Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Nickel
Finish
Polished Nickel
ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Handle Style
Cross
Drain Included
Yes
Theme
Traditional
Handle Flange Item#
KBHF956PN
Cold Handle Item#
KBH726AXPNC
Pop Up Rod Item#
KBPR956PN
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Collection
Victorian
Item Weight (lbs)
6.06
Pulldown Spray
false
Faucet Holes
3
Faucet Centers
4 to 16
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Hot Handle Item#
KBH726AXPNH

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.