Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB947B Mini-Widespread Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KB947B

  • Zoro # G3069266


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Color
Brushed Nickel/Polished Chrome
Length
4.5
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB947B
Zoro #
G3069266
UPC #
663370027987
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5

Details

Color
Brushed Nickel/Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-7/16" Spout Reach, 2-3/16" Spout Clearance, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel/Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Weight
5.59
Handles Included
true
Collection
Victorian
Hot Handle Item#
KBH607PLH
Tee Item#
KBTE961
Sidespray
false
Cold Handle Item#
KBH607PLC
Theme
Traditional
Item Weight (lbs)
5.59
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR951
Installation Type
Widespread
Faucet Centers
4 to 8
Drain Included
Yes
Pullout Spray
false
Handle Style
Lever
Handle Flange Item#
KBHF951

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.