Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB948AX Victorian Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB948AX

  • Zoro # G3066046


product price: $162.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Width
3.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB948AX
Zoro #
G3066046
UPC #
663370000263
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Color
Brushed Nickel
Material
Brass
Weight
6.06
Handle Flange Item#
KBHF958
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Centers
4 to 8
Faucet Holes
3
Tee Item#
KBTE961
Handles Included
true
Collection
Victorian
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Drain Included
Yes
Cold Handle Item#
KBH728AXC
Installation Type
Widespread
Item Weight (lbs)
6.06
Sidespray
false
Hot Handle Item#
KBH728AXH
Handle Style
Cross
Pullout Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.