Zoro Homepage

KB948BL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB948BL

  • Zoro # G3062038


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Length
4.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB948BL
Zoro #
G3062038
UPC #
663370056383
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2.06
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Color
Brushed Nickel
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
5.59
Sidespray
false
Hot Handle Item#
KBH3608BLH
Handle Flange Item#
KBHF958
Cold Handle Item#
KBH3608BLC
Faucet Holes
3
Handle Style
Lever
Pop Up Rod Item#
KBPR958
Handles Included
true
Tee Item#
KBTE961
Item Weight (lbs)
5.59
Drain Included
Yes
Faucet Centers
4 to 8
Collection
Vintage
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Installation Type
Widespread
Pullout Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Vintage mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.