Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB950 Mini-Widespread Bathroom Faucet, Matte Black

  • Mfr # KB950

  • Zoro # G302835697


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
4.44
Weight
5.32
Finish
Matte Black
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Assembly, Designed For Long-Lasting Durability, Easy-To-Clean
Width
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB950
Zoro #
G302835697
UPC #
663370523526
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.44
Width
3.38
Height
2.06

Details

Weight
5.32
Finish
Matte Black
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Assembly, Designed For Long-Lasting Durability, Easy-To-Clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Material
Brass

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.