KB950PL Mini-Widespread Bathroom Faucet with Retail Pop-Up, Matte Black

  • Mfr # KB950PL

  • Zoro # G502835879


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain, Designed For Long-Lasting Durability, Easy-To-Clean
Finish
Matte Black
Height
3.38
Length
8
Weight
5.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB950PL
Zoro #
G502835879
UPC #
663370523601
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
8
Width
4.45

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain, Designed For Long-Lasting Durability, Easy-To-Clean
Finish
Matte Black
Weight
5.32
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Material
Brass

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.