Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB951 Magellan Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB951

  • Zoro # G3058879


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
4.5
Height
2.06
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB951
Zoro #
G3058879
UPC #
663370595103
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2.06
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Max Deck Thickness
2
Item Height (Inch)
2.06

Details

Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Color
Polished Chrome
Valve Type
Washerless Cartridge
Weight
5.84
Collection
Magellan
Faucet Centers
4 to 8
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR951
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Cold Handle Item#
KBH621C
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
5.84
Hose Included
false
Handle Flange Item#
KBHF951
Theme
Traditional
Hot Handle Item#
KBH621H
Handle Style
Lever
Drain Included
Yes
Sidespray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.