KB951AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Chrome

  • Mfr # KB951AKL

  • Zoro # G3069214


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
12
Height
3.38
Valve Type
Washerless Cartridge
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB951AKL
Zoro #
G3069214
UPC #
663370738661
Country of Origin
Taiwan, Province of China

Dimensions

Length
12
Height
3.38
Width
4.44
Item Width (Inch)
4.44
Item Length (Inch)
12
Max Deck Thickness
1.5
Item Height (Inch)
3.38

Details

Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Polished Chrome
Weight
6.15
Pullout Spray
false
Cold Handle Item#
FSCH1971AKLC
Handles Included
true
Theme
Traditional
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
6.15
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Pulldown Spray
false
Faucet Holes
3
Hot Handle Item#
FSCH1971AKLH
Pop Up Rod Item#
KBPR951
Hose Included
false
Handle Flange Item#
KBHF951
Collection
Duchess
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 16

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.