Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB951ALL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB951ALL

  • Zoro # G3061478


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Color
Polished Chrome
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB951ALL
Zoro #
G3061478
UPC #
663370122149
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Color
Polished Chrome
Material
Brass
Number of Handles
2
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
false
Weight
5.23
Sidespray
false
Collection
Magellan
Handles Included
true
Pop Up Rod Item#
KBPR951
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH2151C
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Faucet Centers
4 to 8
Installation Type
Widespread
Handle Style
Knob
Item Weight (lbs)
5.23
Tee Item#
KBTE961
Handle Flange Item#
KBHF951
Hot Handle Item#
KBH2151H

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.