Zoro Homepage

KB951FL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB951FL

  • Zoro # G3078497


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Height
2.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB951FL
Zoro #
G3078497
UPC #
663370122163
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Color
Polished Chrome
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Finish
Polished Chrome
Weight
5.23
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8621C
Collection
Royale
Hot Handle Item#
KBH8621H
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Sidespray
false
Faucet Holes
3
Handle Flange Item#
KBHF951
Pullout Spray
false
Item Weight (lbs)
5.23
Handles Included
true
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KBPR951
Tee Item#
KBTE961
Installation Type
Widespread
Faucet Centers
4 to 8

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Royale mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.