Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB951KL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB951KL

  • Zoro # G3072809


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
Height
2.06
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB951KL
Zoro #
G3072809
UPC #
663370122170
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.06
Length
4.5
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
5.23
Faucet Holes
3
Handle Flange Item#
KBHF951
Hot Handle Item#
KBH2601KLH
Tee Item#
KBTE961
Drain Included
Yes
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.23
Installation Type
Widespread
Collection
Knight
Pullout Spray
false
Faucet Centers
4 to 8
Handle Style
Lever
Handles Included
true
Cold Handle Item#
KBH2601KLC
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR951
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Knight mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.