Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB951NFL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB951NFL

  • Zoro # G3067437


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.06
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB951NFL
Zoro #
G3067437
UPC #
663370448942
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.44
Width
3.38
Item Width (Inch)
3.38
Item Length (Inch)
4.44
Item Height (Inch)
2.06

Details

Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Weight
5.32
Handle Style
Lever
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR951
Handle Flange Item#
KBHF951
Faucet Centers
4 to 8
Installation Type
Widespread
Cold Handle Item#
KBH8621NFLC
Theme
Traditional
Handles Included
true
Collection
NuWave French
Hot Handle Item#
KBH8621NFLH
Tee Item#
KBTE961
Item Weight (lbs)
5.32
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The NuWave French mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.