Shop KINGSTON BRASS

KB951NL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB951NL
  • Zoro # G3062616

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB951NL
Zoro #
G3062616
UPC #
663370448911
Country of Origin
Taiwan, Province of China
Color
Polished Chrome
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Weight
5.32
Item Weight (lbs)
5.32
Faucet Centers
4 to 8
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Pop Up Rod Item#
KBPR951
Collection
Naples
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF951
Installation Type
Widespread
Drain Included
Yes
Hot Handle Item#
KBH2601NLH
Faucet Holes
3
Hose Included
false
Tee Item#
KBTE961
Theme
Traditional
Cold Handle Item#
KBH2601NLC

Dimensions

Height
2.06
Length
4.44
Width
3.38
Item Height (Inch)
2.06
Item Length (Inch)
4.44
Item Width (Inch)
3.38

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Naples mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.