Zoro Homepage

KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952

  • Zoro # G3080168


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Length
4.5
Width
3.5
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952
Zoro #
G3080168
UPC #
663370595202
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5
Max Deck Thickness
1.5
Item Width (Inch)
3.5

Details

Finish
Polished Brass
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Weight
5.79
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handle Style
Lever
Tee Item#
KBTE961
Hot Handle Item#
KBH622H
Faucet Centers
4 to 8
Theme
Traditional
Handle Flange Item#
KBHF952
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Magellan
Pullout Spray
false
Sidespray
false
Item Weight (lbs)
5.79
Pop Up Rod Item#
KBPR952
Hose Included
false
Drain Included
Yes
Pulldown Spray
false
Installation Type
Widespread
Cold Handle Item#
KBH622C

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.