Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB952ALL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952ALL

  • Zoro # G3077298


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
4.5
Width
3.5
Mounting Type
Deck Mount
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952ALL
Zoro #
G3077298
UPC #
663370122217
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Width
3.5
Height
2.06
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Number of Handles
2
Finish
Polished Brass
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Polished Brass
Material
Brass
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, 3-1/2" Height, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.23
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR952
Sidespray
false
Item Weight (lbs)
5.23
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Knob
Cold Handle Item#
KBH2151C
Theme
Traditional
Handles Included
true
Drain Included
Yes
Installation Type
Widespread
Hot Handle Item#
KBH2151H
Spout Flow Rate (GPM)
1.2
Collection
Magellan
Handle Flange Item#
KBHF952
Pullout Spray
false
Faucet Holes
3
Faucet Centers
4 to 8

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.