Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB952AX Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952AX

  • Zoro # G3076774


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
4.5
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952AX
Zoro #
G3076774
UPC #
663370122224
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2.06
Width
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Color
Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Polished Brass
Weight
5.23
Handle Flange Item#
KBHF952
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Theme
Traditional
Sidespray
false
Cold Handle Item#
KBH722AXC
Pop Up Rod Item#
KBPR952
Tee Item#
KBTE961
Handles Included
true
Spout Flow Rate (GPM)
1.2
Collection
Victorian
Item Weight (lbs)
5.23
Hot Handle Item#
KBH722AXH
Handle Style
Cross
Installation Type
Widespread
Faucet Centers
4 to 8
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.