Zoro Homepage

KB952FL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952FL

  • Zoro # G3071935


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
2.06
Width
3.5
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952FL
Zoro #
G3071935
UPC #
663370120503
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.5
Length
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5

Details

Color
Polished Brass
Valve Type
Washerless Cartridge
Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.23
Installation Type
Widespread
Sidespray
false
Pop Up Rod Item#
KBPR952
Cold Handle Item#
KBH8622C
Faucet Centers
4 to 8
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handles Included
true
Faucet Holes
3
Tee Item#
KBTE961
Handle Style
Lever
Collection
Royale
Item Weight (lbs)
5.23
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8622H
Drain Included
Yes
Handle Flange Item#
KBHF952

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Royale mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.