Zoro Homepage

KB952KL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952KL

  • Zoro # G3079705


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952KL
Zoro #
G3079705
UPC #
663370122231
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5

Details

Number of Handles
2
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.23
Sidespray
false
Pullout Spray
false
Cold Handle Item#
KBH2602KLC
Handles Included
true
Item Weight (lbs)
5.23
Theme
Traditional
Tee Item#
KBTE961
Collection
Knight
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF952
Faucet Centers
4 to 8
Faucet Holes
3
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Hot Handle Item#
KBH2602KLH
Handle Style
Lever
Pop Up Rod Item#
KBPR952

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Knight mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.