Zoro Homepage

KB952LL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952LL

  • Zoro # G3077508


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Washerless Cartridge
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952LL
Zoro #
G3077508
UPC #
663370122248
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Brass
Material
Brass
Valve Type
Washerless Cartridge
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Weight
5.23
Pop Up Rod Item#
KBPR952
Item Weight (lbs)
5.23
Drain Included
Yes
Hot Handle Item#
KBH6622H
Faucet Centers
4 to 8
Handles Included
true
Sidespray
false
Faucet Holes
3
Tee Item#
KBTE961
Handle Flange Item#
KBHF952
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Collection
Legacy
Installation Type
Widespread
Cold Handle Item#
KBH6622C
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever

Description

A twist on classic design is taken with this faucets curved features. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Legacy mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.