Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB952PL Victorian Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952PL

  • Zoro # G3077386


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952PL
Zoro #
G3077386
UPC #
663370122255
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Width
4.45
Length
8
Item Width (Inch)
4.45
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
3.38

Details

Valve Type
Washerless Cartridge
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Material
Brass
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
5.32
Cold Handle Item#
KBH602PLC
Collection
Victorian
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH602PLH
Handles Included
true
Pullout Spray
false
Faucet Centers
4 to 8
Installation Type
Widespread
Theme
Traditional
Sidespray
false
Pop Up Rod Item#
KBPR952
Handle Flange Item#
KBHF952
Pulldown Spray
false
Item Weight (lbs)
5.32
Tee Item#
KBTE961
Drain Included
Yes
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.