Zoro Homepage

KB953 Magellan Mini-Widespread Bathroom Faucet, Black Stainless

  • Mfr # KB953

  • Zoro # G3073755


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
4.5
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB953
Zoro #
G3073755
UPC #
663370081453
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Max Deck Thickness
2
Item Length (Inch)
4.5

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Black Stainless
Valve Type
Washerless Cartridge
Material
Brass
Finish
Black Stainless
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines
Item
Mini-Widespread Bathroom Faucet
Weight
5.83
Collection
Magellan
Sidespray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.83
Handles Included
true
Pop Up Rod Item#
KBPR953
Faucet Centers
4 to 8
Hose Included
false
Theme
Traditional
Drain Included
Yes
Handle Flange Item#
KBHF953
Faucet Holes
3
Pulldown Spray
false
Handle Style
Lever
Installation Type
Widespread
Pullout Spray
false
Cold Handle Item#
KBH623C
Hot Handle Item#
KBH623H
Tee Item#
KBTE961

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.