KB955AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Bronze

  • Mfr # KB955AKL

  • Zoro # G3072109


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955AKL
Zoro #
G3072109
UPC #
663370738678
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Height
3.38
Length
12
Max Deck Thickness
1.5
Item Length (Inch)
12
Item Width (Inch)
4.44
Item Height (Inch)
3.38

Details

Color
Oil Rubbed Bronze
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Weight
6.15
Handles Included
true
Collection
Duchess
Faucet Centers
4 to 16
Pulldown Spray
false
Handle Style
Lever
Theme
Traditional
Faucet Holes
3
Tee Item#
KBTE961
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Flange Item#
KBHF955
Sidespray
false
Installation Type
Widespread
Pop Up Rod Item#
KBPR955
Item Weight (lbs)
6.15
Hot Handle Item#
FSCH1975AKLH
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Cold Handle Item#
FSCH1975AKLC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.