Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB955AX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955AX

  • Zoro # G3068724


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Height
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955AX
Zoro #
G3068724
UPC #
663370122286
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

Material
Brass
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Weight
6.06
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH725AXC
Collection
Victorian
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH725AXH
Faucet Holes
3
Sidespray
false
Faucet Centers
4 to 8
Pullout Spray
false
Handle Flange Item#
KBHF955
Handles Included
true
Tee Item#
KBTE961
Item Weight (lbs)
6.06
Pop Up Rod Item#
KBPR955
Theme
Traditional
Drain Included
Yes
Installation Type
Widespread

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.