Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB955B Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955B

  • Zoro # G3058486


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
3.5
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955B
Zoro #
G3058486
UPC #
663370135903
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.06
Length
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5

Details

Number of Handles
2
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.23
Faucet Holes
3
Pop Up Rod Item#
KBPR955
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH625C
Installation Type
Widespread
Item Weight (lbs)
5.23
Faucet Centers
4 to 8
Handle Style
Lever
Hot Handle Item#
KBH625H
Handles Included
true
Handle Flange Item#
KBHF955
Theme
Traditional
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Sidespray
false
Collection
Victorian

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet with Brass Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.