KB955KL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955KL

  • Zoro # G3068399


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955KL
Zoro #
G3068399
UPC #
663370122309
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.06
Length
4.5
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Finish
Oil Rubbed Bronze
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Mounting Type
Deck Mount
Weight
5.23
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Sidespray
false
Pop Up Rod Item#
KBPR955
Tee Item#
KBTE961
Hot Handle Item#
KBH2605KLH
Installation Type
Widespread
Collection
Knight
Drain Included
Yes
Theme
Traditional
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Holes
3
Handle Flange Item#
KBHF955
Item Weight (lbs)
5.23
Handle Style
Lever
Cold Handle Item#
KBH2605KLC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Knight mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.