Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB955LL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955LL

  • Zoro # G3069327


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
2.06
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955LL
Zoro #
G3069327
UPC #
663370130670
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Weight
5.23
Theme
Traditional
Faucet Centers
4 to 8
Tee Item#
KBTE961
Cold Handle Item#
KBH6625C
Installation Type
Widespread
Hot Handle Item#
KBH6625H
Pop Up Rod Item#
KBPR955
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.23
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Handle Flange Item#
KBHF955
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Sidespray
false
Collection
Legacy

Description

A twist on classic design is taken with this faucets curved features. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Legacy mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.