KB955NFL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955NFL

  • Zoro # G3068898


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
ADA Compliant
true
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Width
3.38
Length
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB955NFL
Zoro #
G3068898
UPC #
663370448959
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.38
Length
4.44
Item Width (Inch)
3.38
Item Length (Inch)
4.44
Item Height (Inch)
2.06

Details

Finish
Oil Rubbed Bronze
ADA Compliant
true
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Weight
5.32
Drain Included
Yes
Faucet Centers
4 to 8
Theme
Traditional
Pop Up Rod Item#
KBPR955
Installation Type
Widespread
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Hot Handle Item#
KBH8625NFLH
Handle Style
Lever
Collection
NuWave French
Tee Item#
KBTE961
Handle Flange Item#
KBHF955
Item Weight (lbs)
5.32
Cold Handle Item#
KBH8625NFLC
Handles Included
true
Spout Flow Rate (GPM)
1.2

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The NuWave French mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.