KB955PL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955PL

  • Zoro # G3061189


product price: $171.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Height
3.38
Material
Brass
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955PL
Zoro #
G3061189
UPC #
663370122316
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Width
4.45
Length
8
Item Length (Inch)
8
Item Width (Inch)
4.45
Item Height (Inch)
3.38
Max Deck Thickness
1.5

Details

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Color
Oil Rubbed Bronze
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.32
Faucet Holes
3
Cold Handle Item#
KBH605PLC
Hose Included
false
Installation Type
Widespread
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF955
Tee Item#
KBTE961
Pulldown Spray
false
Sidespray
false
Hot Handle Item#
KBH605PLH
Collection
Victorian
Pop Up Rod Item#
KBPR955
Handles Included
true
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Drain Included
Yes
Item Weight (lbs)
5.32
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.