Shop KINGSTON BRASS

KB955PX Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955PX
  • Zoro # G3063657

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Height
3.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Length
8
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB955PX
Zoro #
G3063657
UPC #
663370105531
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
8
Width
4.44
Item Length (Inch)
8
Item Height (Inch)
3.38
Item Width (Inch)
4.44

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
ADA Compliant
false
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7-16" spout reach, 3-3/8" spout height, Twin Porcelain Cross Handles, Includes Matching Finish Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Weight
5.84
Handle Flange Item#
KBHF955
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Tee Item#
KBTE961
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH725PXH
Cold Handle Item#
KBH725PXC
Handles Included
true
Pop Up Rod Item#
KBPR955
Installation Type
Widespread
Faucet Centers
4 to 8
Pullout Spray
false
Handle Style
Cross
Sidespray
false
Item Weight (lbs)
5.84
Collection
Victorian
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.