Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB956 Magellan Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB956

  • Zoro # G3069948


product price: $195.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Height
3.38
Valve Type
Washerless Cartridge
Width
4.5
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB956
Zoro #
G3069948
UPC #
663370238673
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Width
4.5
Length
8
Item Width (Inch)
4.5
Max Deck Thickness
2
Item Length (Inch)
8
Item Height (Inch)
3.38

Details

ADA Compliant
true
Finish
Antique Copper
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Antique Copper
Item
Mini-Widespread Bathroom Faucet
Weight
5.84
Faucet Centers
4 to 8
Hot Handle Item#
KBH626H
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.84
Handle Style
Lever
Pop Up Rod Item#
KBPR956
Installation Type
Widespread
Collection
Magellan
Tee Item#
KBTE961
Theme
Traditional
Handles Included
true
Hose Included
false
Handle Flange Item#
KBHF956
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pulldown Spray
false
Sidespray
false
Drain Included
Yes
Pullout Spray
false
Cold Handle Item#
KBH626C

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.