KB956AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Copper

  • Mfr # KB956AKL

  • Zoro # G3075767


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB956AKL
Zoro #
G3075767
UPC #
663370786662
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
12
Width
4.44
Item Width (Inch)
4.44
Item Height (Inch)
3.38
Item Length (Inch)
12
Max Deck Thickness
1.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
true
Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Finish
Antique Copper
Weight
6.15
Item Weight (lbs)
6.15
Faucet Holes
3
Sidespray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Faucet Centers
4 to 16
Collection
Duchess
Hose Included
false
Installation Type
Widespread
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR956
Handle Style
Lever
Pulldown Spray
false
Handle Flange Item#
KBHF956
Hot Handle Item#
FSCH197AKLACH
Drain Included
Yes
Cold Handle Item#
FSCH197AKLACC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.