KB956AKLPN Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Nickel

  • Mfr # KB956AKLPN

  • Zoro # G3079389


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3.38
Width
4.44
ADA Compliant
true
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB956AKLPN
Zoro #
G3079389
UPC #
663370786648
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Width
4.44
Length
12
Item Height (Inch)
3.38
Item Length (Inch)
12
Item Width (Inch)
4.44
Max Deck Thickness
1.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Color
Polished Nickel
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Nickel
Weight
6.15
Item Weight (lbs)
6.15
Faucet Centers
4 to 16
Faucet Holes
3
Hot Handle Item#
FSCH1979AKLH
Drain Included
Yes
Cold Handle Item#
FSCH1979AKLC
Hose Included
false
Sidespray
false
Handle Style
Lever
Handles Included
true
Installation Type
Widespread
Handle Flange Item#
KBHF956PN
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Collection
Duchess
Pop Up Rod Item#
KBPR956PN
Theme
Traditional
Pulldown Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.