Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB956PL Victorian Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB956PL

  • Zoro # G3077858


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
8
Height
3.38
ADA Compliant
true
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB956PL
Zoro #
G3077858
UPC #
663370676840
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
3.38
Width
4.45
Item Width (Inch)
4.45
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Height (Inch)
3.38

Details

Finish
Antique Copper
ADA Compliant
true
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Color
Antique Copper
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.32
Theme
Traditional
Collection
Victorian
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR956
Installation Type
Widespread
Handle Flange Item#
KBHF956
Hot Handle Item#
KBH606PLH
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Handles Included
true
Cold Handle Item#
KBH606PLC
Pullout Spray
false
Drain Included
Yes
Faucet Centers
4 to 16
Tee Item#
KBTE961
Item Weight (lbs)
5.32
Pulldown Spray
false
Sidespray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.