Zoro Homepage

KB957 Magellan Mini-Widespread Bathroom Faucet, Nickel/ Chrome

  • Mfr # KB957

  • Zoro # G3061679


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines
Width
3.5
Length
4.5
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB957
Zoro #
G3061679
UPC #
663370595707
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Max Deck Thickness
2
Item Height (Inch)
2.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Color
Brushed Nickel/Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Nickel/Polished Chrome
Weight
5.24
Drain Included
Yes
Faucet Holes
3
Handles Included
true
Cold Handle Item#
KBH627C
Sidespray
false
Collection
Magellan
Hose Included
false
Handle Flange Item#
KBHF951
Pulldown Spray
false
Item Weight (lbs)
5.24
Tee Item#
KBTE961
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Pop Up Rod Item#
KBPR951
Hot Handle Item#
KBH627H

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.