Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB957ACLSB Mini-Widespread Bathroom Faucet with Plastic Pop-Up, Brushed Brass

  • Mfr # KB957ACLSB

  • Zoro # G702835976


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
6.42
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB957ACLSB
Zoro #
G702835976
UPC #
663370838668
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Height
3.38
Length
8

Details

Material
Brass
Weight
6.42
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Brass

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Classic mini-widespread bathroom faucet with and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.