Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB957AKLSB Mini-Widespread Bathroom Faucet with Plastic Pop-Up, Brushed Brass

  • Mfr # KB957AKLSB

  • Zoro # G002836451


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
4.44
Finish
Brushed Brass
Height
3.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB957AKLSB
Zoro #
G002836451
UPC #
663370786655
Country of Origin
Taiwan, Province of China

Dimensions

Length
12
Width
4.44
Height
3.38

Details

Finish
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-3/8" spout height, 2-3/16" spout clearance, 4-7/16" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
6.15
Color
Brushed Brass

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet with and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.