KB958AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Nickel

  • Mfr # KB958AKL

  • Zoro # G3073658


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB958AKL
Zoro #
G3073658
UPC #
663370738685
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
12
Width
4.44
Item Width (Inch)
4.44
Max Deck Thickness
1.5
Item Length (Inch)
12
Item Height (Inch)
3.38

Details

Material
Brass
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, Spout clearance: 2-3/16", Spout reach: 4-7/16", Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Color
Brushed Nickel
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Weight
6.15
Sidespray
false
Theme
Traditional
Handle Style
Lever
Pulldown Spray
false
Cold Handle Item#
FSCH1978AKLC
Item Weight (lbs)
6.15
Installation Type
Widespread
Hot Handle Item#
FSCH1978AKLH
Hose Included
false
Pullout Spray
false
Faucet Holes
3
Pop Up Rod Item#
KBPR958
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Duchess
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 16
Handle Flange Item#
KBHF958
Drain Included
Yes

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Duchess mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.