Zoro Homepage

KB958B Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB958B

  • Zoro # G3069275


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Length
4.5
Height
2.06
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB958B
Zoro #
G3069275
UPC #
663370132278
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2.06
Width
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
5.23
Faucet Centers
4 to 8
Item Weight (lbs)
5.23
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Sidespray
false
Cold Handle Item#
KBH608PLC
Pullout Spray
false
Handles Included
true
Theme
Traditional
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR958
Handle Flange Item#
KBHF958
Hot Handle Item#
KBH608PLH
Collection
Victorian
Drain Included
Yes
Installation Type
Widespread
Handle Style
Lever

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.