Zoro Homepage

KB958LL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB958LL

  • Zoro # G3067744


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB958LL
Zoro #
G3067744
UPC #
663370122354
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Height (Inch)
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.23
Pop Up Rod Item#
KBPR958
Handle Style
Lever
Tee Item#
KBTE961
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Collection
Legacy
Faucet Centers
4 to 8
Handle Flange Item#
KBHF958
Handles Included
true
Cold Handle Item#
KBH6628C
Item Weight (lbs)
5.23
Hot Handle Item#
KBH6628H
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Holes
3

Description

A twist on classic design is taken with this faucets curved features. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Legacy mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.