Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB958PL Victorian Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB958PL

  • Zoro # G3069248


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Width
4.45
Number of Handles
2
Mounting Type
Deck Mount
Height
3.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB958PL
Zoro #
G3069248
UPC #
663370112454
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.45
Height
3.38
Length
8
Item Length (Inch)
8
Item Width (Inch)
4.45
Item Height (Inch)
3.38
Max Deck Thickness
1.5

Details

Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Finish
Brushed Nickel
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Washerless Cartridge
Weight
5.32
Handle Flange Item#
KBHF958
Pulldown Spray
false
Cold Handle Item#
KBH608PLC
Handles Included
true
Pullout Spray
false
Item Weight (lbs)
5.32
Tee Item#
KBTE961
Drain Included
Yes
Collection
Victorian
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hose Included
false
Hot Handle Item#
KBH608PLH
Theme
Traditional
Faucet Centers
4 to 8
Sidespray
false
Faucet Holes
3
Handle Style
Lever
Pop Up Rod Item#
KBPR958
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.